Motion
AL-LI-LINK-11-20-8-50-U

ABACO LIGHTING
AL-LI-LINK-11-20-8-50-U

LED Lighting - 11 W, 120/277 V, 1,600 lm Lumen Output
MI ITEM #15027662
MFR #AL-LI-LINK-11-20-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-LI-LINK-11-20-8-50-U

LED Lighting - 11 W, 120/277 V, 1,600 lm Lumen Output
MI ITEM #15027662
MFR #AL-LI-LINK-11-20-8-50-U

Mfr description
AL-LI-LINK-11-20-8-50-U LINKABLE STRIP L
  • Our turnkey lighting services are designed to optimize light levels and maximize your return on investment.
  • Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
  • Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    22.0000 in
  • Wattage
    11 W

Details

  • Certification
    UL, RoHS, NSF
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    5,000 K
  • Dimming
    No
  • Efficacy
    149 lm/W
  • Lamp Type
    LED
  • Longevity
    50,000 hrs
  • Lumen Output
    1,600 lm
  • Voltage
    120/277 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)