Specifications
Dimensions
- Height6.3000 in
- Length8.1000 in
- Width10.4000 in
Details
- CertificationNEMA 4X, IP66IK10UL1598UL1598AUL844CSA C22.2 No.137/No. 250.0Class I, Division 1, Groups C, DClass I, Division 2, Groups A,B,C,DClass II, Division 1, Groups E,F,GClass II, Division 2, Groups F,GClass IIIMarine and Wet LocationsIECEXATEX
- Color Rendering Index80+ CRI
- Lumen Output7,800 lm
- Voltage120 - 277 v, 227 - 480 V