Motion
AL-JI-A-C1D1-80-8-50-U

ABACO LIGHTING
AL-JI-A-C1D1-80-8-50-U

Hazardous Location Light - 120 - 277 v, 227 - 480 V, 10,400 lm Lumen Output
MI ITEM #15027686
MFR #AL-JI-A-C1D1-80-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-JI-A-C1D1-80-8-50-U

Hazardous Location Light - 120 - 277 v, 227 - 480 V, 10,400 lm Lumen Output
MI ITEM #15027686
MFR #AL-JI-A-C1D1-80-8-50-U

Mfr description
AL-JI-A-C1D1-80-8-50-U LED AREA LIGHTS F
  • This luminaire can be used as a spot light, down light, tunnel light, high bay light, flood light, and wall pack for general illumination in hazardous locations.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    9.4000 in
  • Length
    6.5000 in
  • Width
    12.6000 in

Details

  • Certification
    NEMA 4X, IP66IK10UL1598UL1598AUL844CSA C22.2 No.137/No. 250.0Class I, Division 1, Groups C, DClass I, Division 2, Groups A,B,C,DClass II, Division 1, Groups E,F,GClass II, Division 2, Groups F,GClass IIIMarine and Wet LocationsIECEXATEX
  • Color Rendering Index
    80+ CRI
  • Lumen Output
    10,400 lm
  • Voltage
    120 - 277 v, 227 - 480 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)