Motion
AL-JI-A3-C1D1-180-8-50-U

ABACO LIGHTING
AL-JI-A3-C1D1-180-8-50-U

Hazardous Location Light - 120 - 277 v, 227 - 480 V, 25,200 lm Lumen Output
MI ITEM #15027689
MFR #AL-JI-A3-C1D1-180-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-JI-A3-C1D1-180-8-50-U

Hazardous Location Light - 120 - 277 v, 227 - 480 V, 25,200 lm Lumen Output
MI ITEM #15027689
MFR #AL-JI-A3-C1D1-180-8-50-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    9.1000 in
  • Length
    10.6000 in
  • Width
    15.0000 in

Details

  • Certification
    NEMA 4X, IP66IK10UL1598UL1598AUL844CSA C22.2 No.137/No. 250.0Class I, Division 1, Groups C, DClass I, Division 2, Groups A,B,C,DClass II, Division 1, Groups E,F,GClass II, Division 2, Groups F,GClass IIIMarine and Wet LocationsIECEXATEX
  • Color Rendering Index
    80+ CRI
  • Lumen Output
    25,200 lm
  • Voltage
    120 - 277 v, 227 - 480 V

Overview

Mfr description
AL-JI-A3-C1D1-180-8-50-U LED AREA LIGHTS
  • This luminaire can be used as a spot light, down light, tunnel light, high bay light, flood light, and wall pack for general illumination in hazardous locations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought