Motion
AL-JI-H4N-C1D1-60-8-50-U

ABACO LIGHTING
AL-JI-H4N-C1D1-60-8-50-U

Hazardous Location Light - 120 - 277 v, 227 - 480 V, 8,400 lm Lumen Output
Mi Item #15027730
MFR #AL-JI-H4N-C1D1-60-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-JI-H4N-C1D1-60-8-50-U

Hazardous Location Light - 120 - 277 v, 227 - 480 V, 8,400 lm Lumen Output
Mi Item #15027730
MFR #AL-JI-H4N-C1D1-60-8-50-U

Mfr description
AL-JI-H4N-C1D1-60-8-50-U LED AREA LIGHTS
  • Working temperature -40 F to 140 F.
  • High quality SMT LED and Meanwell driver.
  • Light-weight design by aircraft aluminum.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4.8000 in
  • Length
    9.4900 in
  • Width
    47.2000 in

Details

  • Certification
    NEMA 4X, IP66IK10UL1598UL1598AUL844CSA C22.2 No.137/No. 250.0Class I, Division 1, Groups C, DClass I, Division 2, Groups A,B,C,DClass II, Division 1, Groups E,F,GClass II, Division 2, Groups F,GClass IIIMarine and Wet LocationsIECEXATEX
  • Color Rendering Index
    80+ CRI
  • Lumen Output
    8,400 lm
  • Voltage
    120 - 277 v, 227 - 480 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)