Motion
AL-WLXTE
Illuminated Exit Sign - LED, Polycarbonate Housing Material, NA Message Color
MI ITEM #15027744
MFR #AL-WLXTE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Illuminated Exit Sign - LED, Polycarbonate Housing Material, NA Message Color
MI ITEM #15027744
MFR #AL-WLXTE

Mfr description
AL-WLXTE WET LOCATION EXIT SIGN
  • Ultra bright, energy efficient, long life Red or Green LEDs.
  • Dual 120/277 voltage. Charge rate/power "ON” LED indicator light and push-to-test switch for mandated code compliance testing.
  • 4.8V long life, maintenance-free, rechargeable NiCd battery (EM models only).
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    White
  • Housing Material
    Polycarbonate
  • Lighting Technology
    LED
  • Message Color
    NA
  • Operation
    AC
  • Product Types
    Emergency Light
  • Voltage
    120 V / 277 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)