Motion
S3700-WB

BRADY
S3700-WB

BradyPrinter S3700 Multicolor & Cut Sign and Label Printer WIFI and Bluetooth
MI ITEM #15030410
MFR #S3700-WB
Price$4,644.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
S3700-WB

BradyPrinter S3700 Multicolor & Cut Sign and Label Printer WIFI and Bluetooth
MI ITEM #15030410
MFR #S3700-WB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,644.65/each

Specifications

Dimensions

  • Display Size
    6.11 x 3.42 in
  • Height
    18.110 in
  • Length
    23.622 in
  • Max Printed Label Length
    8.3 ft
  • Maximum Label/Tape Width
    4 in
  • Maximum Liner Width
    4.25 in
  • Maximum Print Speed
    5 in/s
  • Maximum Print Width
    4 in
  • Minimum Label Length
    0.5 in
  • Weight
    36.9 lb
  • Width
    19.685 in

Details

  • Accessories
    Cleaning swabs, Cutter mechanism, Media wipers, Rolling case, Squeegee, Transfer tape, USB cable
  • Application
    • Asset Tracking •Cold temperature Labeling •Component and Equipment Labeling •Electrical Labeling •Facility Identification •General Identification •Hazard Communication Identification •Lean and 5S Labeling •Pipe and Valve Marking •Safety Identification •Security Identification •Temperature Indicating Labeling •Barcode Labeling •Exit and Egress Marking •Floor Marking •Food and Beverage Process Labeling •Healthcare and Hospital Labeling •Inventory and Inspection Labeling •Temporary Labeling •Warehouse Marking
  • Batteries Included
    No
  • Color Printing Capability
    Multi-Color
  • Display Resolution
    1024 x 800 pixels
  • Display Type
    Color LCD Touch Screen
  • Includes
    (1) Brady Workstation Safety and Facility ID Software (BWS-SFIDS-NA-EM), (1) Cleaning Kit (PCK-6), (1) Mouse, (1) Power Cord, (1) Quick Start Guide, (1) S3700 Safety and Facility Printer, (1) USB Cord, (1) USB Flash Drive
  • Maximum Labels Per Day
    600
  • Memory RAM
    512 MB
  • Power Supply Voltage
    110 - 240 V
  • Print Technology
    Thermal Transfer

Overview

Mfr description
S3700-WB PRINTER S3700 W WIFI/BLUETOOTH
  • Professional grade
  • Premium experience
  • Print color visuals, cut shapes and let users walk up and print with the BradyPrinter S3700 Multicolor & Cut Sign and Label Printer
  • Put color at the core of your labeling for visuals that truly pop, including safety labels, Lean visuals, lockout tags and work-in-process labels
  • Create shapes, arrows, letters and more with the built-in XY plotter cutter that slices straight lines, smoother curves and tighter connection points
  • Empower any user to print how they choose with time-saving onboard templates, intuitive PC labeling software and a mobile app
  • Simply tap, print, go with preprogrammed onboard label templates plus 600 barcodes and symbols
  • Get your print jobs done right in less time with 20-second ribbon and material changeovers plus up to 5-in.-per-second print speed
  • Stack pipe markers, pack multiple shapes per label and enjoy printing right on the first label to minimize waste
  • Optimized for 1-, 2- or 4-color panel ribbons for multicolor made easy – no calibrating, no threading, no waste
  • Print ribbon lasts up to 60% longer by operating independently of label roll to waste less, print more.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought