Motion
S3700-KIT-COLOR

BRADY
S3700-KIT-COLOR

BradyPrinter S3700 Multicolor Label Printer with Color Label Materials Kit
Mi Item #15030411
MFR #S3700-KIT-COLOR
Price$7,640.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
S3700-KIT-COLOR

BradyPrinter S3700 Multicolor Label Printer with Color Label Materials Kit
Mi Item #15030411
MFR #S3700-KIT-COLOR

Mfr description
S3700-KIT-COLOR S3700 LABEL PRINTER WITH
  • Get all the colors and capabilities you need in one convenient kit to create safety labels, Lean visuals, lockout tags, work-in-process labels and more that truly pop
  • Printer optimized for 1-, 2- or 4-color panel ribbons for multicolor made easy – no calibrating, no threading, no waste (single-color ribbon only in kit)
  • Create shapes, arrows, letters and more with the built-in XY plotter cutter that slices straight lines, smoother curves and tighter connection points
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,640.65/each

Specifications

Dimensions

  • Display Size
    6.11 x 3.42 in
  • Height
    8.000 in
  • Length
    20.250 in
  • Max Printed Label Length
    8.3 ft
  • Maximum Label/Tape Width
    4 in
  • Maximum Liner Width
    4.25 in
  • Maximum Print Speed
    5 in/s
  • Maximum Print Width
    4 in
  • Minimum Label Length
    0.5 in
  • Weight
    36.9 lb
  • Width
    20.000 in

Details

  • Accessories
    Cleaning swabs, Cutter mechanism, Media wipers, Rolling case, Squeegee, Transfer tape, USB cable
  • Application
    • Asset Tracking •Cold temperature Labeling •Component and Equipment Labeling •Electrical Labeling •Facility Identification •General Identification •Hazard Communication Identification •Lean and 5S Labeling •Pipe and Valve Marking •Safety Identification •Security Identification •Temperature Indicating Labeling •Warehouse Marking •Exit and Egress Marking •Food and Beverage Process Labeling •Inventory and Inspection Labeling •Healthcare and Hospital Labeling •Barcode Labeling
  • Batteries Included
    No
  • Color Printing Capability
    Multi-Color
  • Display Resolution
    1024 x 800 pixels
  • Display Type
    Color LCD Touch Screen
  • Includes
    (1) 4" Continuous Blue Vinyl Label (B30C-4000-595-BL), (1) 4" Continuous Green Vinyl Label (B30C-4000-595-GN), (1) 4" Continuous Red Vinyl Label (B30C-4000-595-RD), (1) 4" Continuous White Vinyl Label (B30C-4000-595-WT), (1) 4" Continuous Yellow Vinyl Label (B30C-4000-595-YL), (1) Black Ribbon Cartridge (B30-R10000), (1) Brady Workstation Safety and Facility ID Software (BWS-SFIDS-NA-EM), (1) Cleaning Kit (PCK-6), (1) Mouse, (1) Power Cord, (1) Quick Start Guide, (1) S3700 Safety and Facility Printer (S3700-WB), (1) USB Cord, (1) USB Flash Drive, (1) White Ribbon Cartridge (B30-R10000-WT)
  • Maximum Labels Per Day
    600
  • Memory RAM
    512 MB
  • Power Supply Voltage
    110 - 240 V
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)