Motion
S3700-KIT-LEAN

BRADY
S3700-KIT-LEAN

BradyPrinter S3700 Multicolor Label Printer with Lean/5S Label Materials Kit
MI ITEM #15030413
MFR #S3700-KIT-LEAN
Price$8,835.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
S3700-KIT-LEAN

BradyPrinter S3700 Multicolor Label Printer with Lean/5S Label Materials Kit
MI ITEM #15030413
MFR #S3700-KIT-LEAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,835.82/each

Specifications

Dimensions

  • Display Size
    6.11 x 3.42 in
  • Height
    14.250 in
  • Length
    21.000 in
  • Max Printed Label Length
    8.3 ft
  • Maximum Label/Tape Width
    4 in
  • Maximum Liner Width
    4.25 in
  • Maximum Print Speed
    5 in/s
  • Maximum Print Width
    4 in
  • Minimum Label Length
    0.5 in
  • Weight
    36.9 lb
  • Width
    17.100 in

Details

  • Accessories
    Cleaning swabs, Cutter mechanism, Media wipers, Rolling case, Squeegee, Transfer tape, USB cable
  • Application
    • Asset Tracking •Cold temperature Labeling •Component and Equipment Labeling •Electrical Labeling •Facility Identification •General Identification •Hazard Communication Identification •Lean and 5S Labeling •Pipe and Valve Marking •Safety Identification •Security Identification •Temperature Indicating Labeling •Warehouse Marking •Exit and Egress Marking •Food and Beverage Process Labeling •Inventory and Inspection Labeling •Healthcare and Hospital Labeling •Barcode Labeling
  • Batteries Included
    No
  • Color Printing Capability
    Multi-Color
  • Display Resolution
    1024 x 800 pixels
  • Display Type
    Color LCD Touch Screen
  • Includes
    (1) 2.25" Continous Yellow Polyester Label (B30C-2250-483YL-KT), (1) 2.25" Continuous White Vinyl Label (B30C-2250-595-WT), (1) 2.25" Continuous Yellow Vinyl Label (B30C-2250-595-YL), (1) 2.5" Coninuous Magnetic Polyester Label (B30C-2500-509-WT), (1) 3.85x2.25" White Vinyl Label (B30-219-595-BLNKWT), (1) 4" Continuous Yellow Label (B30C-4000-595-YL), (1) 4" White Vinyl Continuous Label (B30C-4000-595-WT), (1) 4-Color Ribbon Cartridge (B30-R10000-KRYG-8), (1) 4.25" Continuous Magnetic Polyester Label (B30C-4250-509-WT), (1) Black Ribbon Cartridge (B30-R10000), (1) Blue Ribbon Cartridge (B30-R10000-BL), (1) Brady Workstation Safety and Facility ID Software (BWS-SFIDS-NA-EM), (1) Cleaning Kit (PCK-6), (1) Mouse, (1) Power Cord, (1) Quick Start Guide, (1) Red Ribbon Cartridge (B30-R10000-RD), (1) S3700 Safety and Facility Printer (S3700-WB), (1) USB Flash Drive, (1) White Ribbon Cartridge (B30-R10000-WT)
  • Maximum Labels Per Day
    600
  • Memory RAM
    512 MB
  • Power Supply Voltage
    110 - 240 V
  • Print Technology
    Thermal Transfer

Overview

Mfr description
S3700-KIT-LEAN S3700 LABEL PRINTER W LEA
  • Get everything you need to easily create a visual workplace with this Lean/5S label kit
  • From materials to software, this kit has you covered
  • Printer optimized for 1-, 2- or 4-color panel ribbons for multicolor made easy – no calibrating, no threading, no waste (single-color ribbon only in kit)
  • Create shapes, arrows, letters and more with the built-in XY plotter cutter that slices straight lines, smoother curves and tighter connection points
  • Get your print jobs done right in less time with 20-second ribbon and material changeovers plus up to 5-in.-per-second print speed
  • Empower any user to print how they choose with time-saving onboard templates, intuitive PC labeling software and a mobile app
  • Repositionable Magnetic Labels and printable ToughStripe® floor tape are perfect for bin labeling, area marking and other Lean/5S applications
  • Durable, low-shrink All Weather Permanent Adhesive Vinyl Label Tape with ultra-aggressive adhesive is ideal for just about any industrial surface
  • Waste less, print more with print ribbons that last up to 60% longer by operating independently of label roll
  • Kit includes the following labels and ribbons: (1) B30C-4000-595-WT, (1) B30C-2250-595-WT, (1) B30C-4000-595-YL, (1) B30C-2250-595-YL, (1) B30-219-595-BLNKWT, (1) B30C-2500-509-WT, (1) B30C-4250-509-WT, (1) B30C-2250-483YL-KT, (1) B30-R10000, (1) B30-R10000-WT, (1) B30-R10000-RD, (1) B30-R10000-BL, (1) B30-R10000-KRYG-8.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought