Motion
S3700-M611-KIT

BRADY
S3700-M611-KIT

BradyPrinter S3700 Multicolor Label Printer Plus M611 Printer Materials Kit
Mi Item #15030417
MFR #S3700-M611-KIT
Price$10,421.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
S3700-M611-KIT

BradyPrinter S3700 Multicolor Label Printer Plus M611 Printer Materials Kit
Mi Item #15030417
MFR #S3700-M611-KIT

Mfr description
S3700-M611-KIT S3700 LABEL PRINTER PLUS
  • Two groundbreaking Brady printers in one incredible kit – take your labeling to every corner of your facility, make workflows more seamless and boost productivity
  • Print up to 4 in
  • wide multicolor visuals up to 5 in
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,421.18/each

Specifications

Dimensions

  • Display Size
    6.11 x 3.42 in
  • Height
    14.250 in
  • Length
    21.000 in
  • Max Printed Label Length
    8.3 ft
  • Maximum Label/Tape Width
    4 in
  • Maximum Liner Width
    4.25 in
  • Maximum Print Speed
    5 in/s
  • Maximum Print Width
    4 in
  • Minimum Label Length
    0.5 in
  • Weight
    36.9 lb
  • Width
    17.125 in

Details

  • Accessories
    Cleaning swabs, Cutter mechanism, Media wipers, Rolling case, Squeegee, Transfer tape, USB cable
  • Application
    • Asset Tracking •Cold temperature Labeling •Component and Equipment Labeling •Electrical Labeling •Facility Identification •General Identification •Hazard Communication Identification •Lean and 5S Labeling •Pipe and Valve Marking •Safety Identification •Security Identification •Temperature Indicating Labeling •Warehouse Marking •Exit and Egress Marking •Food and Beverage Process Labeling •Inventory and Inspection Labeling •Healthcare and Hospital Labeling •Barcode Labeling
  • Batteries Included
    No
  • Color Printing Capability
    Multi-Color
  • Display Resolution
    1024 x 800 pixels
  • Display Type
    Color LCD Touch Screen
  • Includes
    M611 Bluetooth Label Printer (M611), (1) 0.5" Continuous White Vinyl Labels (M6C-500-595-WT), (1) 0.5" Continuous Yellow Vinyl Labels (M6C-500-595-YL), (1) 1" Continous White Vinyl Labels (M6C-1000-595-WT), (1) 1" Continuous Yellow Vinyl Labels (M6C-1000-595-YL), (1) 2.25" Continous White Vinyl Labels (B30C-2250-595-WT), (1) 2.25" Continous Yellow Vinyl Labels (B30C-2250-595-YL), (1) 4" Continous Yellow Vinyl Labels (B30C-4000-595-YL), (1) 4" Continuous White Vinyl Labels (B30C-4000-595-WT), (1) Brady Workstation Safety and Facility ID Software (BWS-SFIDS-NA-EM), (1) Cleaning Kit (PCK-6), (1) Mouse, (1) Power Cord, (1) Quick Start Guide, (1) S3700 Safety and Facility Printer (S3700-WB), (1) USB Cord, (1) USB Flash Drive, (2) Black Ribbon Cartirdges (M61-R10010), (2) Black Ribbon Cartridges (B30-R10000)
  • Maximum Labels Per Day
    600
  • Memory RAM
    512 MB
  • Power Supply Voltage
    110 - 240 V
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)