Motion
7100163769 NON-INSULATED BRAZED SEAM BUTT CONNECTOR, 66-W, MAX. TEMP. 347

3M
7100163769 NON-INSULATED BRAZED SEAM BUTT CONNECTOR, 66-W, MAX. TEMP. 347

Brazed Seam Butt Connector
Mi Item #15035764
MFR #7100163769 NON-INSULATED BRAZED SEAM BUTT CONNECTOR, 66-W, MAX. TEMP. 347
Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100163769 NON-INSULATED BRAZED SEAM BUTT CONNECTOR, 66-W, MAX. TEMP. 347

Brazed Seam Butt Connector
Mi Item #15035764
MFR #7100163769 NON-INSULATED BRAZED SEAM BUTT CONNECTOR, 66-W, MAX. TEMP. 347

Mfr description
7100163769 NON-INSULATED BRAZED SEAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.43/each

Specifications

Details

  • Insulation Type
    Non-Insulated
  • Manufacturer Stock Number
    70071562188
  • Manufacturer Upc Number
    00051131373242
  • Material
    Polycarbonate
  • Maximum Temperature
    347 °F
  • Maximum Wire Gauge
    16 AWG
  • Minimum Wire Gauge
    14 AWG
  • UPC_NO
    00051131373242
  • Wire Gauge Range
    14-16 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)