Motion
BULK-RS-E60HT-233

USA INDUSTRIALS INC
BULK-RS-E60HT-233

High Strength EPDM Rubber Roll - 60A - 1/16" Thick
Mi Item #15041889
MFR #BULK-RS-E60HT-233
Price$3,380.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-E60HT-233

High Strength EPDM Rubber Roll - 60A - 1/16" Thick
Mi Item #15041889
MFR #BULK-RS-E60HT-233

Mfr description
BULK-RS-E60HT-233 HIGH STRENGTH EPDM RUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,380.57/each

Specifications

Dimensions

  • Elongation
    450
  • Length
    50 ft
  • Tensile Strength
    1800 psi, 12.41 MPa
  • Thickness
    0.0625 in
  • Width
    36 in

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    25%
  • Density
    0.0488 lb/in³, 1.35
  • Durometer
    60A
  • Grade
    High Strength
  • Material
    EPDM
  • Shape
    Roll
  • Tear Strength
    25 N/mm
  • Texture
    Smooth
  • Thickness Tolerance
    -0.0120 in to +0.0120 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)