Motion
BULK-RS-N60FDA-234

USA INDUSTRIALS INC
BULK-RS-N60FDA-234

FDA Neoprene Rubber Roll - 60A - 1/8" Thick x 36"
Mi Item #15041933
MFR #BULK-RS-N60FDA-234
Price$5,110.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-N60FDA-234

FDA Neoprene Rubber Roll - 60A - 1/8" Thick x 36"
Mi Item #15041933
MFR #BULK-RS-N60FDA-234

Mfr description
BULK-RS-N60FDA-234 FDA NEOPRENE RUBBER R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,110.45/each

Specifications

Dimensions

  • Elongation
    330
  • Length
    60 ft
  • Tensile Strength
    1000 psi, 6.89 MPa
  • Thickness
    0.1250 in
  • Width
    36 in

Details

  • Backing Type
    Plain
  • Color
    White
  • Compression Set
    35%
  • Density
    0.0506 lb/in³, 1.4
  • Durometer
    60A
  • Grade
    Food
  • Material
    Neoprene
  • Shape
    Roll
  • Tear Strength
    22 N/mm
  • Texture
    Smooth
  • Thickness Tolerance
    -0.0160 in to +0.0160 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)