Motion
BULK-RS-NAT40-237

USA INDUSTRIALS INC
BULK-RS-NAT40-237

Natural Rubber Roll - 40A - 1/2" Thick x 36" Wide
Mi Item #15041941
MFR #BULK-RS-NAT40-237
Price$14,929.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-NAT40-237

Natural Rubber Roll - 40A - 1/2" Thick x 36" Wide
Mi Item #15041941
MFR #BULK-RS-NAT40-237

Mfr description
BULK-RS-NAT40-237 NATURAL RUBBER ROLL -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,929.47/each

Specifications

Dimensions

  • Elongation
    600
  • Length
    40 ft
  • Tensile Strength
    3000 psi, 20.68 MPa
  • Thickness
    0.5000 in
  • Width
    36 in

Details

  • Backing Type
    Plain
  • Color
    Tan
  • Compression Set
    25%
  • Density
    0.0379 lb/in³, 1.05
  • Durometer
    40A
  • Grade
    Standard
  • Material
    Natural Rubber
  • Shape
    Roll
  • Tear Strength
    22 N/mm
  • Texture
    Smooth
  • Thickness Tolerance
    -0.0470 in to +0.0470 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)