Motion
ZUSA-FRS-128
Sheets, Strip & Roll - Closed Cell Type, Medium, Plain Backing, 1/16 in Thickness, 36 in Width, 30 ft Length, Blue Color
Mi Item #15042016
MFR #ZUSA-FRS-128
Price$1,531.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheets, Strip & Roll - Closed Cell Type, Medium, Plain Backing, 1/16 in Thickness, 36 in Width, 30 ft Length, Blue Color
Mi Item #15042016
MFR #ZUSA-FRS-128

Mfr description
ZUSA-FRS-128 FIRE RETARDANT SILICONE FOA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,531.67/each

Specifications

Dimensions

  • Length
    30 ft
  • Tensile Strength
    90 psi
  • Thickness
    1/16 in
  • Width
    36 in

Details

  • Backing Type
    Plain
  • Cell Type
    Closed Cell
  • Color
    Blue
  • Compression Deflection
    10 psi
  • Density
    39 lb/ft³
  • Firmness
    Medium
  • Grade
    Fire Retardant
  • Material
    Silicone
  • Shape
    Roll
  • Temperature Range
    -100 °F to 500 °F
  • Texture
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)