Motion
ZUSABSR-224
Sheets, Strip & Roll - Closed Cell Type, Soft, Plain Backing, 1/2 in Thickness, 36 in Width, 30 ft Length, Black Color
Mi Item #15042162
MFR #ZUSABSR-224
Price$2,680.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheets, Strip & Roll - Closed Cell Type, Soft, Plain Backing, 1/2 in Thickness, 36 in Width, 30 ft Length, Black Color
Mi Item #15042162
MFR #ZUSABSR-224

Mfr description
ZUSABSR-224 BUNA-N FOAM ROLL - 1/2" THIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,680.21/each

Specifications

Dimensions

  • Length
    30 ft
  • Tensile Strength
    100 psi
  • Thickness
    1/2 in
  • Width
    36 in

Details

  • Backing Type
    Plain
  • Cell Type
    Closed Cell
  • Color
    Black
  • Compression Deflection
    7 psi
  • Density
    17 lb/ft³
  • Firmness
    Soft
  • Grade
    Standard
  • Material
    Buna-N
  • Shape
    Roll
  • Temperature Range
    -40 °F to 200 °F
  • Texture
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)