Motion
ZUSA-PF-8090
Pipe Fitting - 304 Stainless Steel Material, 0.7500 in Pipe Size
Mi Item #15042198
MFR #ZUSA-PF-8090
Price$43.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - 304 Stainless Steel Material, 0.7500 in Pipe Size
Mi Item #15042198
MFR #ZUSA-PF-8090

Mfr description
ZUSA-PF-8090 PIPE FITTING - 304 STAINLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.56/each

Specifications

Dimensions

  • Hex Size
    1.2656 in
  • Overall Length
    1.8125 in
  • Pipe Size
    0.7500 in

Details

  • Connection Type
    NPT Male
  • Material
    304 Stainless Steel
  • Pressure Class
    Class 150
  • Pressure Rating
    150 psi
  • Shape
    Straight
  • Standards
    ANSI/ASME B1.20.1
  • Style
    Hex Nipple
  • Thread Type
    BSPT x NPT
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)