Motion
ZUSA-PF-14891

USA INDUSTRIALS INC
ZUSA-PF-14891

Pipe Fitting - Aluminum Material, 1.5000 in Pipe Size
Mi Item #15042438
MFR #ZUSA-PF-14891
Price$43.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-PF-14891

Pipe Fitting - Aluminum Material, 1.5000 in Pipe Size
Mi Item #15042438
MFR #ZUSA-PF-14891

Mfr description
ZUSA-PF-14891 PIPE NIPPLE - ALUMINUM - S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.25/each

Specifications

Dimensions

  • Overall Length
    8.0000 in
  • Pipe Size
    1.5000 in

Details

  • Connection Type
    NPT Male
  • Construction
    Seamless
  • Material
    Aluminum
  • Pressure Rating
    150 psi
  • Schedule
    Schedule 40
  • Standards
    ANSI C80.5, CSA22.2, UL6A
  • Style
    Pipe Nipple
  • Thread Type
    NPT
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)