Motion
BULK-RS-V75-465

USA INDUSTRIALS INC
BULK-RS-V75-465

Viton Rubber Roll - 75A - 1/2" Thick x 36" Wide x
Mi Item #15043035
MFR #BULK-RS-V75-465
Price$78,940.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-V75-465

Viton Rubber Roll - 75A - 1/2" Thick x 36" Wide x
Mi Item #15043035
MFR #BULK-RS-V75-465

Mfr description
BULK-RS-V75-465 VITON RUBBER ROLL - 75A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78,940.94/each

Specifications

Dimensions

  • Elongation
    150
  • Length
    10 ft
  • Tensile Strength
    1000 psi, 6.89 MPa
  • Thickness
    0.5000 in
  • Width
    36 in

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    25%
  • Density
    0.0686 lb/in³, 1.9
  • Durometer
    75A
  • Grade
    Standard
  • Material
    Viton
  • Shape
    Roll
  • Tear Strength
    22 N/mm
  • Texture
    Smooth
  • Thickness Tolerance
    -0.0470 in to +0.0470 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)