Motion
BULK-RS-NHS50-1036

USA INDUSTRIALS INC
BULK-RS-NHS50-1036

High Strength Neoprene Rubber Roll - 50A - 1mm Thi
Mi Item #15043213
MFR #BULK-RS-NHS50-1036
Price$841.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-NHS50-1036

High Strength Neoprene Rubber Roll - 50A - 1mm Thi
Mi Item #15043213
MFR #BULK-RS-NHS50-1036

Mfr description
BULK-RS-NHS50-1036 HIGH STRENGTH NEOPREN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$841.86/each

Specifications

Dimensions

  • Elongation
    380
  • Length
    50 ft
  • Tensile Strength
    1500 psi, 10.34 MPa
  • Thickness
    1 mm
  • Width
    36 in

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    30%
  • Density
    0.0488 lb/in³, 1.35
  • Durometer
    50A
  • Grade
    High Strength
  • Material
    Neoprene
  • Shape
    Roll
  • Tear Strength
    20 N/mm
  • Texture
    Smooth
  • Thickness Tolerance
    -0.00 mm to +0.40 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)