Motion
BULK-RS-NHS70-994

USA INDUSTRIALS INC
BULK-RS-NHS70-994

High Strength Neoprene Rubber Sheet - 70A - 2mm Th
Mi Item #15043329
MFR #BULK-RS-NHS70-994
Price$18.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-NHS70-994

High Strength Neoprene Rubber Sheet - 70A - 2mm Th
Mi Item #15043329
MFR #BULK-RS-NHS70-994

Mfr description
BULK-RS-NHS70-994 HIGH STRENGTH NEOPRENE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.74/each

Specifications

Dimensions

  • Elongation
    380
  • Length
    12 in
  • Tensile Strength
    1500 psi, 10.34 MPa
  • Thickness
    2 mm
  • Width
    12 in

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    30%
  • Density
    0.0488 lb/in³, 1.35
  • Durometer
    70A
  • Grade
    High Strength
  • Material
    Neoprene
  • Shape
    Sheet
  • Tear Strength
    20 N/mm
  • Texture
    Smooth
  • Thickness Tolerance
    -0.30 mm to +0.30 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)