Motion
BULK-RS-N50ESD-26

USA INDUSTRIALS INC
BULK-RS-N50ESD-26

Static-Dissipative Neoprene Rubber Sheet - 50A - 1
Mi Item #15043464
MFR #BULK-RS-N50ESD-26
Price$206.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-N50ESD-26

Static-Dissipative Neoprene Rubber Sheet - 50A - 1
Mi Item #15043464
MFR #BULK-RS-N50ESD-26

Mfr description
BULK-RS-N50ESD-26 STATIC-DISSIPATIVE NEO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.02/each

Specifications

Dimensions

  • Elongation
    350
  • Length
    36 in
  • Tensile Strength
    1200 psi, 8.27 MPa
  • Thickness
    0.1250 in
  • Width
    36 in

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    28%
  • Density
    0.0578 lb/in³, 1.6
  • Durometer
    50A
  • Grade
    Static-Dissipative
  • Material
    Neoprene
  • Shape
    Sheet
  • Tear Strength
    20 N/mm
  • Texture
    Smooth
  • Thickness Tolerance
    -0.0160 in to +0.0160 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)