Motion
BULK-RS-N50-949

USA INDUSTRIALS INC
BULK-RS-N50-949

Neoprene Rubber Roll - 50A - 1/32" Thick x 36" Wid
Mi Item #15043739
MFR #BULK-RS-N50-949
Price$559.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-N50-949

Neoprene Rubber Roll - 50A - 1/32" Thick x 36" Wid
Mi Item #15043739
MFR #BULK-RS-N50-949

Mfr description
BULK-RS-N50-949 NEOPRENE RUBBER ROLL - 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$559.95/each

Specifications

Dimensions

  • Elongation
    350
  • Length
    25 ft
  • Tensile Strength
    1000 psi, 6.89 MPa
  • Thickness
    0.0313 in
  • Width
    36 in

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    33%
  • Density
    0.0542 lb/in³, 1.5
  • Durometer
    50A
  • Grade
    Standard
  • Material
    Neoprene
  • Shape
    Roll
  • Tear Strength
    20 N/mm
  • Texture
    Smooth
  • Thickness Tolerance
    -0.0000 in to +0.0160 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)