Motion
BULK-RS-NUS70-362

USA INDUSTRIALS INC
BULK-RS-NUS70-362

Ultra Strength Neoprene Rubber Sheet - 70A - 2" Th
Mi Item #15043983
MFR #BULK-RS-NUS70-362
Price$6,366.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-NUS70-362

Ultra Strength Neoprene Rubber Sheet - 70A - 2" Th
Mi Item #15043983
MFR #BULK-RS-NUS70-362

Mfr description
BULK-RS-NUS70-362 ULTRA STRENGTH NEOPREN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,366.86/each

Specifications

Dimensions

  • Elongation
    400
  • Length
    6-1/2 ft
  • Tensile Strength
    2500 psi, 17.24 MPa
  • Thickness
    2.0000 in
  • Width
    36 in

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    28%
  • Density
    0.0488 lb/in³, 1.35
  • Durometer
    70A
  • Grade
    Ultra Strength
  • Material
    Neoprene
  • Shape
    Sheet
  • Tear Strength
    25 N/mm
  • Texture
    Smooth
  • Thickness Tolerance
    -0.1100 in to +0.1100 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)