Motion
BULK-RS-S50FDA-419

USA INDUSTRIALS INC
BULK-RS-S50FDA-419

FDA Silicone Rubber Sheet with High Temp Adhesive
Mi Item #15044044
MFR #BULK-RS-S50FDA-419
Price$44.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-S50FDA-419

FDA Silicone Rubber Sheet with High Temp Adhesive
Mi Item #15044044
MFR #BULK-RS-S50FDA-419

Mfr description
BULK-RS-S50FDA-419 FDA SILICONE RUBBER S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.16/each

Specifications

Dimensions

  • Elongation
    450
  • Length
    12 in
  • Tensile Strength
    700 psi, 4.83 MPa
  • Thickness
    0.50 mm
  • Width
    12 in

Details

  • Backing Type
    High Temperature Adhesive
  • Color
    Red
  • Compression Set
    10%
  • Density
    0.0452 lb/in³, 1.25
  • Durometer
    50A
  • Grade
    Food
  • Material
    Silicone
  • Shape
    Sheet
  • Tear Strength
    15 N/mm
  • Texture
    Smooth
  • Thickness Tolerance
    -0.00 mm to +0.11 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)