Motion
BULK-RS-S55USP-28

USA INDUSTRIALS INC
BULK-RS-S55USP-28

USP Class VI Silicone Rubber Sheet with High Temp
Mi Item #15044155
MFR #BULK-RS-S55USP-28
Price$457.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-S55USP-28

USP Class VI Silicone Rubber Sheet with High Temp
Mi Item #15044155
MFR #BULK-RS-S55USP-28

Mfr description
BULK-RS-S55USP-28 USP CLASS VI SILICONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.25/each

Specifications

Dimensions

  • Elongation
    900
  • Length
    12 in
  • Tensile Strength
    1400 psi, 9.65 MPa
  • Thickness
    0.0400 in
  • Width
    12 in

Details

  • Backing Type
    High Temperature Adhesive
  • Color
    Clear
  • Density
    0.0452 lb/in³, 1.25
  • Durometer
    55A
  • Grade
    Medical
  • Material
    Silicone
  • Shape
    Sheet
  • Texture
    Smooth
  • Thickness Tolerance
    -0.0080 in to +0.0080 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)