Motion
BULK-RS-S20-17

USA INDUSTRIALS INC
BULK-RS-S20-17

FDA Silicone Rubber Strip - 20A - 1/16" Thick x 2"
Mi Item #15044240
MFR #BULK-RS-S20-17
Price$52.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-S20-17

FDA Silicone Rubber Strip - 20A - 1/16" Thick x 2"
Mi Item #15044240
MFR #BULK-RS-S20-17

Mfr description
BULK-RS-S20-17 FDA SILICONE RUBBER STRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.87/each

Specifications

Dimensions

  • Elongation
    900
  • Length
    36 in
  • Tensile Strength
    300 psi, 2.07 MPa
  • Thickness
    0.0625 in
  • Width
    2 in

Details

  • Backing Type
    Plain
  • Color
    Red
  • Compression Set
    22.9%
  • Density
    0.0452 lb/in³, 1.25
  • Durometer
    20A
  • Grade
    Food
  • Material
    Silicone
  • Shape
    Strip
  • Texture
    Smooth
  • Thickness Tolerance
    -0.0120 in to +0.0120 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)