Motion
BULK-RS-V75FDA-27

USA INDUSTRIALS INC
BULK-RS-V75FDA-27

FDA Viton Rubber Strip - 75A - 1/32" Thick x 6" Wi
Mi Item #15044458
MFR #BULK-RS-V75FDA-27
Price$122.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-V75FDA-27

FDA Viton Rubber Strip - 75A - 1/32" Thick x 6" Wi
Mi Item #15044458
MFR #BULK-RS-V75FDA-27

Mfr description
BULK-RS-V75FDA-27 FDA VITON RUBBER STRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.01/each

Specifications

Dimensions

  • Elongation
    150
  • Length
    36 in
  • Tensile Strength
    700 psi, 4.83 MPa
  • Thickness
    0.0313 in
  • Width
    6 in

Details

  • Backing Type
    Plain
  • Color
    White
  • Compression Set
    15%
  • Density
    0.0723 lb/in³, 2
  • Durometer
    75A
  • Grade
    Food
  • Material
    Viton
  • Shape
    Strip
  • Tear Strength
    28 N/mm
  • Texture
    Smooth
  • Thickness Tolerance
    -0.0000 in to +0.0160 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)