Motion
BULK-RS-FS60-13

USA INDUSTRIALS INC
BULK-RS-FS60-13

Fluorosilicone Rubber Strip - 60A - 1/8" Thick x 1
Mi Item #15044558
MFR #BULK-RS-FS60-13
Price$179.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-FS60-13

Fluorosilicone Rubber Strip - 60A - 1/8" Thick x 1
Mi Item #15044558
MFR #BULK-RS-FS60-13

Mfr description
BULK-RS-FS60-13 FLUOROSILICONE RUBBER ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.71/each

Specifications

Dimensions

  • Elongation
    300
  • Length
    36 in
  • Tensile Strength
    900 psi, 6.21 MPa
  • Thickness
    0.1250 in
  • Width
    1 in

Details

  • Backing Type
    Plain
  • Color
    Blue
  • Compression Set
    23%
  • Density
    0.0578 lb/in³, 1.6
  • Durometer
    60A
  • Grade
    Standard
  • Material
    Fluorosilicone
  • Shape
    Strip
  • Texture
    Smooth
  • Thickness Tolerance
    -0.0160 in to +0.0160 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)