Motion
BULK-RS-H50-1037

USA INDUSTRIALS INC
BULK-RS-H50-1037

Buna-N Rubber Sheet - 50A - 3/32" Thick x 36" Wide
Mi Item #15044982
MFR #BULK-RS-H50-1037
Price$158.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-H50-1037

Buna-N Rubber Sheet - 50A - 3/32" Thick x 36" Wide
Mi Item #15044982
MFR #BULK-RS-H50-1037

Mfr description
BULK-RS-H50-1037 BUNA-N RUBBER SHEET - 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.07/each

Specifications

Dimensions

  • Elongation
    350
  • Length
    3 ft
  • Tensile Strength
    1000 psi, 6.89 MPa
  • Thickness
    0.0938 in
  • Width
    36 in

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    33%
  • Density
    0.0542 lb/in³, 1.5
  • Durometer
    50A
  • Grade
    Standard
  • Material
    Buna-N
  • Shape
    Sheet
  • Tear Strength
    20 N/mm
  • Texture
    Smooth
  • Thickness Tolerance
    -0.0120 in to +0.0120 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)