Motion
BULK-RS-NAT60-90

USA INDUSTRIALS INC
BULK-RS-NAT60-90

Ultra Thin Natural Rubber Roll - 60A - 0.025" Thic
Mi Item #15045379
MFR #BULK-RS-NAT60-90
Price$1,320.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-NAT60-90

Ultra Thin Natural Rubber Roll - 60A - 0.025" Thic
Mi Item #15045379
MFR #BULK-RS-NAT60-90

Mfr description
BULK-RS-NAT60-90 ULTRA THIN NATURAL RUBB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,320.27/each

Specifications

Dimensions

  • Elongation
    750
  • Length
    40 ft
  • Tensile Strength
    3000 psi, 20.68 MPa
  • Thickness
    0.0250 in
  • Width
    36 in

Details

  • Backing Type
    Plain
  • Color
    Tan
  • Compression Set
    25%
  • Density
    0.0361 lb/in³, 1
  • Durometer
    60A
  • Grade
    Standard
  • Material
    Natural Rubber
  • Shape
    Roll
  • Tear Strength
    22 N/mm
  • Texture
    Smooth
  • Thickness Tolerance
    -0.0000 in to +0.0050 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)