Motion
BULK-RS-P80-15

USA INDUSTRIALS INC
BULK-RS-P80-15

Polyurethane Rubber Strip - 80A - 1.5mm Thick x 1"
Mi Item #15045437
MFR #BULK-RS-P80-15
Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-P80-15

Polyurethane Rubber Strip - 80A - 1.5mm Thick x 1"
Mi Item #15045437
MFR #BULK-RS-P80-15

Mfr description
BULK-RS-P80-15 POLYURETHANE RUBBER STRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.14/each

Specifications

Dimensions

  • Elongation
    690
  • Length
    36 in
  • Tensile Strength
    3000 psi, 20.68 MPa
  • Thickness
    1.50 mm
  • Width
    1 in

Details

  • Backing Type
    Plain
  • Color
    Amber
  • Compression Set
    10%
  • Density
    0.0452 lb/in³, 1.25
  • Durometer
    80A
  • Grade
    Standard
  • Material
    Polyurethane
  • Shape
    Strip
  • Tear Strength
    100 N/mm
  • Texture
    Smooth
  • Thickness Tolerance
    -0.20 mm to +0.20 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)