Motion
BULK-RS-P80-94

USA INDUSTRIALS INC
BULK-RS-P80-94

Polyurethane Rubber Sheet with Acrylic Adhesive -
Mi Item #15045475
MFR #BULK-RS-P80-94
Price$67.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-P80-94

Polyurethane Rubber Sheet with Acrylic Adhesive -
Mi Item #15045475
MFR #BULK-RS-P80-94

Mfr description
BULK-RS-P80-94 POLYURETHANE RUBBER SHEET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.12/each

Specifications

Dimensions

  • Elongation
    690
  • Length
    24 in
  • Tensile Strength
    3000 psi, 20.68 MPa
  • Thickness
    1.50 mm
  • Width
    12 in

Details

  • Backing Type
    Acrylic Adhesive
  • Color
    Amber
  • Compression Set
    10%
  • Density
    0.0452 lb/in³, 1.25
  • Durometer
    80A
  • Grade
    Standard
  • Material
    Polyurethane
  • Shape
    Sheet
  • Tear Strength
    100 N/mm
  • Texture
    Smooth
  • Thickness Tolerance
    -0.20 mm to +0.20 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)