Motion
BULK-RS-P80-103

USA INDUSTRIALS INC
BULK-RS-P80-103

Polyurethane Rubber Sheet with Acrylic Adhesive -
Mi Item #15045485
MFR #BULK-RS-P80-103
Price$467.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-P80-103

Polyurethane Rubber Sheet with Acrylic Adhesive -
Mi Item #15045485
MFR #BULK-RS-P80-103

Mfr description
BULK-RS-P80-103 POLYURETHANE RUBBER SHEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.38/each

Specifications

Dimensions

  • Elongation
    690
  • Length
    36 in
  • Tensile Strength
    3000 psi, 20.68 MPa
  • Thickness
    3 mm
  • Width
    36 in

Details

  • Backing Type
    Acrylic Adhesive
  • Color
    Amber
  • Compression Set
    10%
  • Density
    0.0452 lb/in³, 1.25
  • Durometer
    80A
  • Grade
    Standard
  • Material
    Polyurethane
  • Shape
    Sheet
  • Tear Strength
    100 N/mm
  • Texture
    Smooth
  • Thickness Tolerance
    -0.25 mm to +0.25 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)