Motion
BULK-RS-E60FR-28

USA INDUSTRIALS INC
BULK-RS-E60FR-28

Flame-Retardant EPDM Rubber Sheet - 60A - 1/8" Thi
Mi Item #15045522
MFR #BULK-RS-E60FR-28
Price$188.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-E60FR-28

Flame-Retardant EPDM Rubber Sheet - 60A - 1/8" Thi
Mi Item #15045522
MFR #BULK-RS-E60FR-28

Mfr description
BULK-RS-E60FR-28 FLAME-RETARDANT EPDM RU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.47/each

Specifications

Dimensions

  • Elongation
    380
  • Length
    36 in
  • Tensile Strength
    1000 psi, 6.89 MPa
  • Thickness
    0.1250 in
  • Width
    36 in

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    28%
  • Density
    0.0542 lb/in³, 1.5
  • Durometer
    60A
  • Grade
    Flame-Retardant
  • Material
    EPDM
  • Shape
    Sheet
  • Tear Strength
    20 N/mm
  • Texture
    Smooth
  • Thickness Tolerance
    -0.0160 in to +0.0160 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)