Motion
BULK-RS-EFR50-38

USA INDUSTRIALS INC
BULK-RS-EFR50-38

1 Ply Fiberglass Fabric-Reinforced EPDM Rubber She
Mi Item #15045673
MFR #BULK-RS-EFR50-38
Price$132.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-EFR50-38

1 Ply Fiberglass Fabric-Reinforced EPDM Rubber She
Mi Item #15045673
MFR #BULK-RS-EFR50-38

Mfr description
BULK-RS-EFR50-38 1 PLY FIBERGLASS FABRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.94/each

Specifications

Dimensions

  • Elongation
    350
  • Length
    24 in
  • Tensile Strength
    1500 psi, 10.34 MPa
  • Thickness
    0.1250 in
  • Width
    12 in

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    25%
  • Density
    0.0470 lb/in³, 1.3
  • Durometer
    50A
  • Fabric Type
    Fiberglass - 1 Ply
  • Grade
    Fabric-Reinforced
  • Material
    EPDM
  • Shape
    Sheet
  • Tear Strength
    25 N/mm
  • Texture
    Smooth
  • Thickness Tolerance
    -0.0160 in to +0.0160 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)