Motion
BULK-RS-E40FDA-57

USA INDUSTRIALS INC
BULK-RS-E40FDA-57

FDA EPDM Rubber Roll - 40A - 3/32" Thick x 36" Wid
Mi Item #15045801
MFR #BULK-RS-E40FDA-57
Price$355.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-E40FDA-57

FDA EPDM Rubber Roll - 40A - 3/32" Thick x 36" Wid
Mi Item #15045801
MFR #BULK-RS-E40FDA-57

Mfr description
BULK-RS-E40FDA-57 FDA EPDM RUBBER ROLL -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$355.40/each

Specifications

Dimensions

  • Elongation
    330
  • Length
    10 ft
  • Tensile Strength
    800 psi, 5.52 MPa
  • Thickness
    0.0938 in
  • Width
    36 in

Details

  • Backing Type
    Plain
  • Color
    Cream White
  • Compression Set
    30%
  • Density
    0.0488 lb/in³, 1.35
  • Durometer
    40A
  • Grade
    Food
  • Material
    EPDM
  • Shape
    Roll
  • Tear Strength
    22 N/mm
  • Texture
    Smooth
  • Thickness Tolerance
    -0.0120 in to +0.0120 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)