Motion
BULK-RS-SBR60-104

USA INDUSTRIALS INC
BULK-RS-SBR60-104

Black SBR Rubber Roll - 60A - 1/8" Thick x 36" Wid
Mi Item #15045879
MFR #BULK-RS-SBR60-104
Price$935.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-SBR60-104

Black SBR Rubber Roll - 60A - 1/8" Thick x 36" Wid
Mi Item #15045879
MFR #BULK-RS-SBR60-104

Mfr description
BULK-RS-SBR60-104 BLACK SBR RUBBER ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$935.94/each

Specifications

Dimensions

  • Elongation
    200
  • Length
    40 ft
  • Tensile Strength
    400 psi, 2.76 MPa
  • Thickness
    0.1250 in
  • Width
    36 in

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    38%
  • Density
    0.0542 lb/in³, 1.5
  • Durometer
    60A
  • Grade
    Standard
  • Material
    SBR
  • Shape
    Roll
  • Tear Strength
    16 N/mm
  • Texture
    Smooth
  • Thickness Tolerance
    -0.0160 in to +0.0160 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)