Motion
BULK-RT-P40-5

USA INDUSTRIALS INC
BULK-RT-P40-5

Polyurethane Rubber Tube - 40A - 1" ID x 2" OD x 3
Mi Item #15046640
MFR #BULK-RT-P40-5
Price$218.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RT-P40-5

Polyurethane Rubber Tube - 40A - 1" ID x 2" OD x 3
Mi Item #15046640
MFR #BULK-RT-P40-5

Mfr description
BULK-RT-P40-5 POLYURETHANE RUBBER TUBE -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.21/each

Specifications

Dimensions

  • Elongation
    600
  • Length
    3 ft
  • Tensile Strength
    2100 psi, 14.48 MPa

Details

  • Color
    Black
  • Compression Set
    5%
  • Density
    0.0434 lb/in³, 1.2
  • Durometer
    40A
  • Grade
    Standard
  • Material
    Polyurethane
  • Shape
    Tube
  • Tear Strength
    21 N/mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)