Motion
BULK-RT-P60-3

USA INDUSTRIALS INC
BULK-RT-P60-3

Polyurethane Rubber Tube - 60A - 1" ID x 1-3/4" OD
Mi Item #15046689
MFR #BULK-RT-P60-3
Price$198.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RT-P60-3

Polyurethane Rubber Tube - 60A - 1" ID x 1-3/4" OD
Mi Item #15046689
MFR #BULK-RT-P60-3

Mfr description
BULK-RT-P60-3 POLYURETHANE RUBBER TUBE -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.34/each

Specifications

Dimensions

  • Elongation
    600
  • Length
    3 ft
  • Tensile Strength
    3500 psi, 24.13 MPa

Details

  • Color
    Black
  • Compression Set
    20%
  • Density
    0.0434 lb/in³, 1.2
  • Durometer
    60A
  • Grade
    Standard
  • Material
    Polyurethane
  • Shape
    Tube
  • Tear Strength
    27 N/mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)