Motion
BULK-RT-P95-77

USA INDUSTRIALS INC
BULK-RT-P95-77

Semi-Clear Amber Polyurethane Rubber Tube - 95A -
Mi Item #15046956
MFR #BULK-RT-P95-77
Price$71.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RT-P95-77

Semi-Clear Amber Polyurethane Rubber Tube - 95A -
Mi Item #15046956
MFR #BULK-RT-P95-77

Mfr description
BULK-RT-P95-77 SEMI-CLEAR AMBER POLYURET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.69/each

Specifications

Dimensions

  • Elongation
    350
  • Length
    1 ft
  • Tensile Strength
    5600 psi, 38.61 MPa

Details

  • Color
    Amber
  • Compression Set
    32%
  • Density
    0.0434 lb/in³, 1.2
  • Durometer
    95A
  • Grade
    Standard
  • Material
    Polyurethane
  • Shape
    Tube
  • Tear Strength
    87 N/mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)