Motion
ZUSA-PU-217
Sheets, Strip & Roll - Open Cell Type, Extra Soft, Plain Backing, 3 in Thickness, 24 in Width, 72 in Length, White Color
Mi Item #15047138
MFR #ZUSA-PU-217
Price$698.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheets, Strip & Roll - Open Cell Type, Extra Soft, Plain Backing, 3 in Thickness, 24 in Width, 72 in Length, White Color
Mi Item #15047138
MFR #ZUSA-PU-217

Mfr description
ZUSA-PU-217 WHITE POLYURETHANE FOAM SHEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$698.52/each

Specifications

Dimensions

  • Length
    72 in
  • Tensile Strength
    18 psi
  • Thickness
    3 in
  • Width
    24 in

Details

  • Backing Type
    Plain
  • Cell Type
    Open Cell
  • Color
    White
  • Compression Deflection
    0.9 psi
  • Density
    3 lb/ft³
  • Firmness
    Extra Soft
  • Grade
    Standard
  • Material
    Polyurethane
  • Shape
    Sheet
  • Temperature Range
    -5 °F to 180 °F
  • Texture
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)