Motion
ZUSA-XPE-111
Sheets, Strip & Roll - Closed Cell Type, Firm, Acrylic Adhesive Backing, 3/4 in Thickness, 24 in Width, 48 in Length, Black Color
Mi Item #15047232
MFR #ZUSA-XPE-111
Price$134.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheets, Strip & Roll - Closed Cell Type, Firm, Acrylic Adhesive Backing, 3/4 in Thickness, 24 in Width, 48 in Length, Black Color
Mi Item #15047232
MFR #ZUSA-XPE-111

Mfr description
ZUSA-XPE-111 BLACK CROSS-LINKED POLYETHY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.71/each

Specifications

Dimensions

  • Length
    48 in
  • Tensile Strength
    85 psi
  • Thickness
    3/4 in
  • Width
    24 in

Details

  • Backing Type
    Acrylic Adhesive
  • Cell Type
    Closed Cell
  • Color
    Black
  • Compression Deflection
    14 psi
  • Density
    4 lb/ft³
  • Firmness
    Firm
  • Grade
    Standard
  • Material
    Polyethylene
  • Shape
    Sheet
  • Temperature Range
    -40 °F to 225 °F
  • Texture
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)