Motion
ZUSAFSR-20
Sheets, Strip & Roll - Open Cell Type, Firm, High Temperature Adhesive Backing, 3/32 in Thickness, 12 in Width, 24 in Length, Blue Color
Mi Item #15048470
MFR #ZUSAFSR-20
Price$1,059.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheets, Strip & Roll - Open Cell Type, Firm, High Temperature Adhesive Backing, 3/32 in Thickness, 12 in Width, 24 in Length, Blue Color
Mi Item #15048470
MFR #ZUSAFSR-20

Mfr description
ZUSAFSR-20 FLUOROSILICONE FOAM SHEET WIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,059.26/each

Specifications

Dimensions

  • Length
    24 in
  • Tensile Strength
    180 psi
  • Thickness
    3/32 in
  • Width
    12 in

Details

  • Backing Type
    High Temperature Adhesive
  • Cell Type
    Open Cell
  • Color
    Blue
  • Compression Deflection
    15 psi
  • Density
    35 lb/ft³
  • Firmness
    Firm
  • Grade
    Standard
  • Material
    Fluorosilicone
  • Shape
    Sheet
  • Temperature Range
    -80 °F to 400 °F
  • Texture
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)