Motion
ZUSANATSR-1
Sheets, Strip & Roll - Open Cell Type, Extra Soft, Plain Backing, 1/16 in Thickness, 12 in Width, 12 in Length, Black Color
Mi Item #15048517
MFR #ZUSANATSR-1
Price$10.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheets, Strip & Roll - Open Cell Type, Extra Soft, Plain Backing, 1/16 in Thickness, 12 in Width, 12 in Length, Black Color
Mi Item #15048517
MFR #ZUSANATSR-1

Mfr description
ZUSANATSR-1 SOFT OPEN CELL NATURAL SPONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.58/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    1/16 in
  • Width
    12 in

Details

  • Backing Type
    Plain
  • Cell Type
    Open Cell
  • Color
    Black
  • Compression Deflection
    4 psi
  • Density
    22 lb/ft³
  • Firmness
    Extra Soft
  • Grade
    Standard
  • Material
    Natural Sponge
  • Shape
    Sheet
  • Temperature Range
    -20 °F to 160 °F
  • Texture
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)