Motion
ZUSANATSR-80
Sheets, Strip & Roll - Open Cell Type, Soft, Acrylic Adhesive Backing, 1/2 in Thickness, 1/2 in Width, 10 ft Length, Black Color
Mi Item #15048597
MFR #ZUSANATSR-80
Price$21.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheets, Strip & Roll - Open Cell Type, Soft, Acrylic Adhesive Backing, 1/2 in Thickness, 1/2 in Width, 10 ft Length, Black Color
Mi Item #15048597
MFR #ZUSANATSR-80

Mfr description
ZUSANATSR-80 OPEN CELL NATURAL SPONGE FO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.01/each

Specifications

Dimensions

  • Length
    10 ft
  • Thickness
    1/2 in
  • Width
    1/2 in

Details

  • Backing Type
    Acrylic Adhesive
  • Cell Type
    Open Cell
  • Color
    Black
  • Compression Deflection
    8 psi
  • Density
    26 lb/ft³
  • Firmness
    Soft
  • Grade
    Standard
  • Material
    Natural Sponge
  • Shape
    Strip
  • Temperature Range
    -20 °F to 160 °F
  • Texture
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)