Motion
ZUSANATSR-152

USA INDUSTRIALS INC
ZUSANATSR-152

Sheets, Strip & Roll - Open Cell Type, Medium, Plain Backing, 3/16 in Thickness, 12 in Width, 24 in Length, Black Color
Mi Item #15048672
MFR #ZUSANATSR-152
Price$25.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSANATSR-152

Sheets, Strip & Roll - Open Cell Type, Medium, Plain Backing, 3/16 in Thickness, 12 in Width, 24 in Length, Black Color
Mi Item #15048672
MFR #ZUSANATSR-152

Mfr description
ZUSANATSR-152 FIRM OPEN CELL NATURAL SPO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.02/each

Specifications

Dimensions

  • Length
    24 in
  • Thickness
    3/16 in
  • Width
    12 in

Details

  • Backing Type
    Plain
  • Cell Type
    Open Cell
  • Color
    Black
  • Compression Deflection
    13 psi
  • Density
    30 lb/ft³
  • Firmness
    Medium
  • Grade
    Standard
  • Material
    Natural Sponge
  • Shape
    Sheet
  • Temperature Range
    -20 °F to 160 °F
  • Texture
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)