Motion
ZUSASSR-FR-8
Sheets, Strip & Roll - Closed Cell Type, Firm, Plain Backing, 3/16 in Thickness, 12 in Width, 24 in Length, Blue Color
Mi Item #15048807
MFR #ZUSASSR-FR-8
Price$219.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheets, Strip & Roll - Closed Cell Type, Firm, Plain Backing, 3/16 in Thickness, 12 in Width, 24 in Length, Blue Color
Mi Item #15048807
MFR #ZUSASSR-FR-8

Mfr description
ZUSASSR-FR-8 FABRIC-REINFORCED SILICONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.12/each

Specifications

Dimensions

  • Length
    24 in
  • Tensile Strength
    125 psi
  • Thickness
    3/16 in
  • Width
    12 in

Details

  • Backing Type
    Plain
  • Cell Type
    Closed Cell
  • Color
    Blue
  • Compression Deflection
    15 psi
  • Density
    35 lb/ft³
  • Firmness
    Firm
  • Grade
    Fabric-Reinforced
  • Material
    Silicone
  • Shape
    Sheet
  • Temperature Range
    -100 °F to 500 °F
  • Texture
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)