Motion
BULK-RS-NN60-23

USA INDUSTRIALS INC
BULK-RS-NN60-23

Nonmarking Neoprene Rubber Strip No Adhesive - 60A
Mi Item #15049240
MFR #BULK-RS-NN60-23
Price$53.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-NN60-23

Nonmarking Neoprene Rubber Strip No Adhesive - 60A
Mi Item #15049240
MFR #BULK-RS-NN60-23

Mfr description
BULK-RS-NN60-23 NONMARKING NEOPRENE RUBB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.99/each

Specifications

Dimensions

  • Elongation
    380
  • Length
    10 ft
  • Tensile Strength
    1200 psi, 8.27 MPa
  • Thickness
    0.0625 in
  • Width
    4 in

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    28%
  • Density
    0.0542 lb/in³, 1.5
  • Durometer
    60A
  • Grade
    Nonmarking
  • Material
    Neoprene
  • Shape
    Strip
  • Tear Strength
    20 N/mm
  • Texture
    Smooth
  • Thickness Tolerance
    -0.0120 in to +0.0120 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)