Motion
ZUSA-PF-15515

USA INDUSTRIALS INC
ZUSA-PF-15515

Pipe Fitting - Brass Material, 0.3750 in Pipe Size
Mi Item #15049382
MFR #ZUSA-PF-15515
Price$56.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-PF-15515

Pipe Fitting - Brass Material, 0.3750 in Pipe Size
Mi Item #15049382
MFR #ZUSA-PF-15515

Mfr description
ZUSA-PF-15515 PIPE FITTING - BRASS - CLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.38/each

Specifications

Dimensions

  • Overall Length
    1.8750 in
  • Pipe Size
    0.3750 in

Details

  • Connection Type
    NPT Female
  • Material
    Brass
  • Pressure Class
    Class 250
  • Shape
    90° Elbow
  • Standards
    ANSI B16.15, ASME B1.20.1
  • Style
    Elbow
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)